Shop All Lab Tongs & Forceps
Zoro Select
Crucible Tongs, SS, 9-1/2 L", Platinum Tips
Mfr # 787-116
Zoro # G7900789
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Overall Length 9 1/2 in
- Tip Length 1 13/32 in
- For Use With Crucibles, Dishes
- Coating Platinum Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 787-116
- Zoro # G7900789
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 9 1/2 in |
Tip Length | 1 13/32 in |
Tip Length - Imperial | 1 7/16 in |
Overall Length - Imperial | 9 1/2 in |
Details
Item | Crucible Tongs |
Material of Construction | stainless steel |
For Use With | Crucibles, Dishes |
Coating | Platinum Tips |
Product Type | Crucible Tongs |
Material | Stainless Steel |
Description
Crucible Tongs, Overall Length - Imperial 9 1/2 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Platinum Tips, Tip Length - Imperial 1 7/16 in, For Use With Crucibles, Dishes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- DAYTON Blade Squeegee Front (31UK70)
- TWD SCIENTIFIC Glass Weighing Funnels, Large Disposable, 6PK (GWF-BS-L-PK)
- LAMOTTE Chlorine Test Kit, DPD (3314-01)
- ZORO SELECT Crucible Tongs, Plated Steel, 9in, 2in, Zinc (CTSP09)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- ZORO SELECT Tongs, 302 Stainless Steel, 18 In. Long (H-23392)
- UNITED SCIENTIFIC Plastic Forceps, 4.5 (FOBPP5)
- Zoro Select Lab Tongs & Forceps