Shop All Lab Tongs & Forceps
Zoro Select
Crucible Tongs, Serrated 9 In
Mfr # CTOS09
Zoro # G4701444
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Oxidized Steel
- Overall Length 9 in
- For Use With Crucibles
- Includes Riveted joints and serrated tips.
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTOS09
- Zoro # G4701444
- Country of Origin India
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 9 in |
Overall Length - Imperial | 9 in |
Tip Length - Imperial | 2 in |
Details
Item | Crucible Tongs |
Material of Construction | Oxidized Steel |
For Use With | Crucibles |
Includes | Riveted joints and serrated tips. |
Coating | Uncoated |
Product Type | Crucible Tongs |
Material | Oxidized Steel |
Features | Riveted Joint, Serrated Tips |
Autoclavable | Yes |
Locking | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Oxidized Steel, Coating Uncoated, Wire Size - Imperial Not Applicable, Tip Length - Imperial 2 in, For Use With Crucibles, Standards Not Applicable, Features Riveted Joint, Serrated Tips, Autoclavable Yes, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL PH Test Strips, PK50 (81403)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, AA CF Casters, Blk (BR-FMBCH-RG-T0-A1-CF-RC-F42)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- ZORO SELECT Long Crucible Tongs, SS, 20" L (787-100)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- Zoro Select Lab Tongs & Forceps