Shop All Lab Tongs & Forceps
Zoro Select
Crucible Tongs, Nichrome, 9-1/2" L
Mfr # 787-109
Zoro # G7900816
original price:
$17.31
11% off
new price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nichrome
- Overall Length 9 1/2 in
- Tip Length 1 in
- For Use With Crucibles, Muffle Furnaces Dishes
- Includes Tight-Fitting Corrugated Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787-109
- Zoro # G7900816
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 9 1/2 in |
Tip Length | 1 in |
Overall Length - Imperial | 9 1/2 in |
Tip Length - Imperial | 1 in |
Details
Item | Crucible Tongs |
Material of Construction | Nichrome |
For Use With | Crucibles, Muffle Furnaces Dishes |
Includes | Tight-Fitting Corrugated Tips |
Coating | Nickel Plated |
Product Type | Crucible Tongs |
ASTM Specification | B167-11 |
Features | Raised Rivet Joint, Serrated Tips |
Standards | ASTM |
Material | Nichrome |
Description
Crucible Tongs, Overall Length - Imperial 9 1/2 in, Product Type Crucible Tongs, Material Nichrome, Coating Nickel Plated, Tip Length - Imperial 1 in, For Use With Crucibles, Muffle Furnaces Dishes, Standards ASTM, Features Raised Rivet Joint, Serrated Tips, ASTM Specification B167-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- A&D WEIGHING Comparator Relay Output/Buzzer/External (GXA-04)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- ZORO SELECT Long Crucible Tongs, SS, 20" L (787-100)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- ZORO SELECT Tongs, SS, 9-1/2" L (787-101)
- AFS Dressing Forcep 8" (640400)
- Zoro Select Lab Tongs & Forceps