Shop All Tweezers
Zoro Select
Crucible Tongs, 9 In, PTFE Coated SS
Mfr # 5ZPT4
Zoro # G8537304
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Riveted Joint
- Overall Length 9 in
- Material Stainless Steel
- Material of Construction Stainless steel
- Coating PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPT4
- Zoro # G8537304
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 9 in |
Wire Size - Imperial | 3/16 in |
Overall Length - Imperial | 9 in |
Tip Length - Imperial | 5/8 in |
Details
Item | Crucible Tongs |
Features | Riveted Joint |
Material | Stainless Steel |
Material of Construction | Stainless steel |
Coating | PTFE |
Product Type | Crucible Tongs |
Sterile/Non-Sterile | Non-Sterile |
For Use With | Crucibles |
Autoclavable | No |
Material Grade | 300 |
Locking | No |
Description
Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Stainless Steel, Material Grade 300, Coating PTFE, Wire Size - Imperial 3/16 in, Tip Length - Imperial 5/8 in, For Use With Crucibles, Standards Not Applicable, Features Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- EAZYPOWER Magnetic Nut Setter, 7mm, 1-5/8" (88218)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- MOTOR GUARD Run Razor Shaving Tool (RR-1)
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- ZORO SELECT Ceramic Sleeves for H-23440, PK2 (5ZPV7)
- ZORO SELECT Tweezer, PTFE Material, 3-15/16" L (316525-0100)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- AMSCOPE Plastic Disposable Tweezers (TW-PB-50PK)
- Zoro Select Tweezers