Shop All Tweezers
Zoro Select
Crucible Tongs, 9 In, Brass
Mfr # 5ZPT3
Zoro # G6081476
original price:
$15.59
5% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant, Riveted Joint
- Overall Length 9 in
- Material Brass
- Coating Uncoated
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPT3
- Zoro # G6081476
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 9 in |
Wire Size - Imperial | 3/16 in |
Overall Length - Imperial | 9 in |
Tip Length - Imperial | 5/8 in |
Details
Item | Crucible Tongs |
Features | Corrosion-Resistant, Riveted Joint |
Material | Brass |
Coating | Uncoated |
Material of Construction | Brass |
Product Type | Crucible Tongs |
Sterile/Non-Sterile | Non-Sterile |
For Use With | Crucibles |
Locking | No |
Autoclavable | No |
Description
Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Brass, Material Grade Not Applicable, Coating Uncoated, Wire Size - Imperial 3/16 in, Tip Length - Imperial 5/8 in, For Use With Crucibles, Standards Not Applicable, Features Corrosion-Resistant, Riveted Joint, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-09-07-1/2)
- PORTER-CABLE Brush (N031653)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers (5ZPV4)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- ZORO SELECT Thumb Forceps, White, 3-1/2", Metal, PK2 (9999-1340)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- AMSCOPE 6 1/4 in. Straight Wide Point Cross Locking Tweezers (TW-421-05PK)
- Zoro Select Tweezers