Shop All Traffic Barricades
Zoro Select
Crowd/Traffic Control Barricade, Orange
Mfr # CSP-SW38-O-HIPFRHL
Zoro # G6380123
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyethylene
- Weight 9 lb
- Width 2 1/2 in
- Includes Linking Hooks and Eyes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CSP-SW38-O-HIPFRHL
- Zoro # G6380123
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Width | 2 1/2 in |
Overall Height | 34 in |
Overall Length | 3 7/12 ft |
Pipe Diameter | 1-1/4 in |
Overall Width | 2 1/2 in |
Bar Diameter | 1.25 in |
Details
Item | Crowd/Traffic Control Barricade |
Color | Orange |
Material | Polyethylene |
Weight | 9 lb |
Includes | Linking Hooks and Eyes |
Net Weight | 9 lb |
Type | Interlocking |
Construction | Blow Molded Polyethylene |
Legend | No Legend |
Finish | Unfinished |
Product Type | Railing |
Connecting Option | Interlocking |
Pattern | No Pattern |
Description
Crowd/Traffic Control Barricade, Color Orange, Includes Linking Hooks and Eyes, Overall Height 34 in, Overall Length 3 7/12 ft, Overall Width 2 1/2 in, Material Polyethylene, Finish Unfinished, Frame Diameter Not Applicable, Bar Diameter 1.25 in, Weight 9 lb, Legend No Legend, Product Type Railing, Connecting Option Interlocking, Legend Color Not Applicable, Pattern No Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- SIGNMISSION OSHA Notice Sign, Face Shield Required, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-12387)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- HY-KO Number House 6 3-1/4In Refl (PS-20/6)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 4 in H, Engineer (03-750-4EG)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032S)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- ZORO SELECT Trim Line Channelizer, 49 In. H, 4 lb. (03-750-6HI)
- ELECTRIDUCT Pair of Parking Column Rubber L-Shaped Corner Guards- 30" (TC-XT-RCG-P301-2PK)
- Zoro Select Traffic Safety