Shop All Traffic Barricades
Zoro Select
Crowd/Traffic Control Barricade, Black
Mfr # CSP-SW-ADA35B
Zoro # G6908937
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$94.55
Free 30-Day Returns
Key Features
- Color Black
- Weight 43 lb
- Includes Removable Foot for Ballast
- Construction Compressed PVC
- Pipe Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CSP-SW-ADA35B
- Zoro # G6908937
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Pipe Diameter | 1-1/4 in |
Overall Length | 40 3/8 in |
Overall Height | 12 in |
Details
Item | Crowd/Traffic Control Barricade |
Color | Black |
Weight | 43 lb |
Includes | Removable Foot for Ballast |
Construction | Compressed PVC |
Type | Compressed PVC |
Net Weight | 43 lb |
Description
Crowd/Traffic Control Barricade, Includes Removable Foot for Ballast, Overall Height 12 in, Overall Length 40 3/8 in, Weight 43 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- KONG USA Autom.Buckle+Stop Square Ring Black 28mm (927F281N0XK)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, XL (10), 100 PK, Blue (53CV55)
- TALON TRAX Overboot, Men, 10, Adj Strap, Yllw, Rubbr, PR (4T271)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- ZORO SELECT Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black (03-730)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT A-Frame Barricade, Polyethylene, 43 in H, 90 in L, 19 in W, Red (2770-00001)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- ZORO SELECT Traffic Cone, 18In, Orange, Weight: 2.3 lb (6FGZ7)
- Zoro Select Traffic Safety