Shop All Crowd Control Post & Ropes
Zoro Select
Crowd Control Barrier, 40-1/2inHx102inL
Mfr # 31DW21
Zoro # G2008452
product price: $106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 8 1/2 ft
- Material Steel
- Construction Welded Steel
- Net Weight 33.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31DW21
- Zoro # G2008452
- UPC # 190735461655
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 1/2 ft |
Pipe Diameter | Frame 1-5/8 in, Verticals 3/4 in |
Overall Height | 40 1/2 in |
Overall Width | 20 in |
Frame Diameter | 1.6 in |
Bar Diameter | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Crowd Control Barrier |
Color | Silver |
Material | Steel |
Construction | Welded Steel |
Net Weight | 33.9 lb |
Includes | (2) Curved Removable Feet |
Type | Steel |
ADA Compliance | No |
Finish | Zinc Plated |
Weight | 34 lb |
Legend | No Legend |
Portability | Manual Carry |
Reflectivity | Non-Reflective |
Connecting Option | Interlocking |
Pattern | No Pattern |
Shop By | Closeouts |
Description
Crowd Control Barrier, Color Silver, Includes (2) Curved Removable Feet, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Zinc Plated, Frame Diameter 1.6 in, Bar Diameter 0.75 in, Weight 34 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- NEVS Label, Versed 1/2" x 1-1/2" Orange w/Black (LANT-1242D)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- C.H. HANSON Letter Stamp Set, Reversed, 3/16" (25250)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black/Yellow (78254)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Red (51005-25)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- Zoro Select Crowd Control Post & Ropes