Shop All Crowd Control Post & Ropes
Zoro Select
Crowd Control Barrier, 40-1/2inHx102inL
Mfr # 31DW18
Zoro # G4145830
product price: $99.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$99.75
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 8 1/2 ft
- Material Steel
- Includes (2) Flat Removable Feet
- Pipe Diameter Frame 1-1/4 in, Vertical Bars 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31DW18
- Zoro # G4145830
- UPC # 190735461624
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 1/2 ft |
Pipe Diameter | Frame 1-1/4 in, Vertical Bars 5/8 in |
Overall Height | 40 1/2 in |
Overall Width | 20 in |
Frame Diameter | 1.3 in |
Bar Diameter | 0.63 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Crowd Control Barrier |
Color | Silver |
Material | Steel |
Includes | (2) Flat Removable Feet |
Type | Steel |
Construction | Welded Steel |
Net Weight | 25.1 lb |
Finish | Zinc Plated |
ADA Compliance | No |
Weight | 25 lb |
Legend | No Legend |
Reflectivity | Non-Reflective |
Portability | Manual Carry |
Pattern | No Pattern |
Connecting Option | Interlocking |
Description
Crowd Control Barrier, Color Silver, Includes (2) Flat Removable Feet, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Zinc Plated, Frame Diameter 1.3 in, Bar Diameter 0.63 in, Weight 25 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantageā¢ 200 Half Mask, S (815696)
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Solid Blue (6702)
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT Collapsible Barrier, 48 In. H (22NY03)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Safety Orange (51012-100)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 7 x 11 in. V Black Steel (HDSF-711-V-BK-PR)
- Zoro Select Crowd Control Post & Ropes