Shop All Crowd Control Post & Ropes
Zoro Select
Crowd Control Barrier, 40-1/2inHx102inL
Mfr # 31DW16
Zoro # G1924848
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 8 1/2 ft
- Material Steel
- Overall Height 40 1/2 in
- Pipe Diameter Frame 1-1/4 in, Vertical Bars 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31DW16
- Zoro # G1924848
- UPC # 190735461600
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 1/2 ft |
Overall Height | 40 1/2 in |
Pipe Diameter | Frame 1-1/4 in, Vertical Bars 5/8 in |
Overall Width | 20 in |
Manufacturer Warranty Length | 1 yr |
Bar Diameter | 0.63 in |
Frame Diameter | 1.3 in |
Details
Item | Crowd Control Barrier |
Color | Silver |
Material | Steel |
Includes | (2) Curved Removable Feet |
Construction | Welded Steel |
Type | Steel |
Net Weight | 24.2 lb |
Finish | Zinc Plated |
ADA Compliance | No |
Legend | No Legend |
Weight | 24 lb |
Portability | Manual Carry |
Connecting Option | Interlocking |
Reflectivity | Non-Reflective |
Pattern | No Pattern |
Description
Crowd Control Barrier, Color Silver, Includes (2) Curved Removable Feet, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Zinc Plated, Frame Diameter 1.3 in, Bar Diameter 0.63 in, Weight 24 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- ZORO SELECT Barrier Post Kit, 40" H, Wht, Plastic Post (71101-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT 2" Gothic x 50 ft. Yellow Plastic Chain (53002-50)
- ZORO SELECT 27" Ground Pole - Black, 6 pk (91203-6)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- Zoro Select Crowd Control