Shop All Crowd Control Post & Ropes
Zoro Select
Crowd Control Barrier, 40-1/2inHx102inL
Mfr # 31DW15
Zoro # G2008443
product price: $138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 8 1/2 ft
- Pipe Diameter Frame 1-5/8 in, Verticals 3/4 in
- Construction Welded Steel
- Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31DW15
- Zoro # G2008443
- UPC # 190735461594
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 1/2 ft |
Pipe Diameter | Frame 1-5/8 in, Verticals 3/4 in |
Overall Height | 40 1/2 in |
Overall Width | 20 in |
Manufacturer Warranty Length | 1 yr |
Bar Diameter | 0.75 in |
Frame Diameter | 1.6 in |
Details
Item | Crowd Control Barrier |
Color | Yellow |
Construction | Welded Steel |
Type | Steel |
Includes | Curved Removable Foot, Removable Foot with Wheels |
Net Weight | 35.4 lb |
Finish | Powder Coated |
ADA Compliance | No |
Material | Steel |
Legend | No Legend |
Weight | 35 lb |
Connecting Option | Interlocking |
Reflectivity | Non-Reflective |
Pattern | No Pattern |
Portability | Manual Carry |
Description
Crowd Control Barrier, Color Yellow, Includes Curved Removable Foot, Removable Foot with Wheels, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Powder Coated, Frame Diameter 1.6 in, Bar Diameter 0.75 in, Weight 35 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Cylinder Do Not Use, Pk25 (RPT35)
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- IDESCO SAFETY Equipment Inspection Tag, PK10 (KAT123AC)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Safety Belt, PR (U2103CAU)
- Zoro Select Crowd Control Post & Ropes