Shop All Crowd Control Post & Ropes
Zoro Select
Crowd Control Barrier, 40-1/2inHx102inL
Mfr # 31DW13
Zoro # G2008373
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 8 1/2 ft
- Material Steel
- Includes (2) Flat Removable Feet
- Pipe Diameter Frame 1-5/8 in, Verticals 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31DW13
- Zoro # G2008373
- UPC # 190735461570
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 1/2 ft |
Pipe Diameter | Frame 1-5/8 in, Verticals 3/4 in |
Overall Height | 40 1/2 in |
Overall Width | 20 in |
Manufacturer Warranty Length | 1 yr |
Bar Diameter | 0.75 in |
Frame Diameter | 1.6 in |
Details
Item | Crowd Control Barrier |
Color | Yellow |
Material | Steel |
Includes | (2) Flat Removable Feet |
Type | Steel |
Net Weight | 36.1 lb |
Construction | Welded Steel |
ADA Compliance | No |
Finish | Powder Coated |
Weight | 36 lb |
Legend | No Legend |
Connecting Option | Interlocking |
Portability | Manual Carry |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Description
Crowd Control Barrier, Color Yellow, Includes (2) Flat Removable Feet, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Powder Coated, Frame Diameter 1.6 in, Bar Diameter 0.75 in, Weight 36 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- BRADY Lockout Kit, 2 Lockouts, 5 Tags, Red (153668)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Yellow Plastic Chain (50002-300)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Red (50005-P)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- ZORO SELECT Barrier Post, 40 In. H, Black, PK6 (80943)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT Barrier Post Kit, 40" H, Wht, Plastic Post (71101-6)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- Zoro Select Crowd Control