Shop All Crowd Control Post & Ropes
Zoro Select
Crowd Control Barrier, 40-1/2inHx102inL
Mfr # 31DW11
Zoro # G2008349
product price: $106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Overall Length 8 1/2 ft
- Material Steel
- Pipe Diameter Frame 1-1/4 in, Vertical Bars 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31DW11
- Zoro # G2008349
- UPC # 190735461556
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 1/2 ft |
Pipe Diameter | Frame 1-1/4 in, Vertical Bars 5/8 in |
Overall Height | 40 1/2 in |
Overall Width | 20 in |
Manufacturer Warranty Length | 1 yr |
Bar Diameter | 0.63 in |
Frame Diameter | 1.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Crowd Control Barrier |
Color | Yellow |
Material | Steel |
Includes | Curved Removable Foot, Removable Foot with Wheels |
Net Weight | 24.2 lb |
Construction | Welded Steel |
Type | Steel |
ADA Compliance | No |
Finish | Powder Coated |
Weight | 24 lb |
Legend | No Legend |
Portability | Manual Carry |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Connecting Option | Interlocking |
Description
Crowd Control Barrier, Color Yellow, Includes Curved Removable Foot, Removable Foot with Wheels, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Powder Coated, Frame Diameter 1.3 in, Bar Diameter 0.63 in, Weight 24 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Steel Type I Safety Can Diesel (7150200)
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Rectangular (RCP611200YW)
- BULLARD Outlet Filter Assembly O-Ring (263552)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black/Yellow (78254)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 8 Pack (DL1-OR-10-KT-8)
- Zoro Select Crowd Control