Shop All Safety Kits
Zoro Select
Crosswalk Safety Kit XL
Mfr # 7Y370
Zoro # G2580580
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X Large
- Includes Vest; Floor Sign; Paddle Sign
- Minimum Chest Size 48 in
- Reflective Stripe Color Silver
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7Y370
- Zoro # G2580580
- Country of Origin Multiple
- Category Safety Kits
Dimensions
Size | X Large |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Vest Size | XL |
Details
Item | Crosswalk Safety Kit |
Includes | Vest; Floor Sign; Paddle Sign |
Reflective Stripe Color | Silver |
ANSI Class | 2 |
Vest Color | Lime |
Sign Legend | School Crossing |
Sign Material | Plastic |
ANSI Type | Type R, Class 2 |
Description
Crosswalk Safety Kit, Kit Type Crosswalk Safety Kit, Vest Size XL, Sign Legend School Crossing, Includes Vest; Floor Sign; Paddle Sign, ANSI Class 2, Vest Color Lime, Maximum Chest Size 50 in, Minimum Chest Size 48 in, ANSI Type Type R, Class 2, Sign Material Plastic, Reflective Stripe Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Traeger Trucker Hat Black One Size Fits Most (TRG202BKAL)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H (437R19)
- CORTINA SAFETY PRODUCTS Deluxe Roadside Emergency Kit with Warning Triangle, 79-Piece, Carrying Case (95-07-57)
- GOODYEAR Winter Ready Combo Pack (GY3155)
- OIL-DRI Transportation Spill Kit, 25 Piece (L90698G)
- GOODYEAR Reversible Travel Blanket (GY3086)
- PERFORMANCE TOOL DELUXE ROADSIDE EMERGENCY KIT (PTW1555)
- GOODYEAR Road Ready Emergency Set (GY4060)
- CORTINA SAFETY PRODUCTS Triangle Safety Kit, Includes Warning Triangle, Red Carrying Case, Orange Triangle Color (95-02-002-01)
- Zoro Select Safety Kits