Shop All Safety Kits
Zoro Select
Crosswalk Safety Kit, Large
Mfr # 7Y369
Zoro # G2580608
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vest; Floor Sign; Paddle Sign
- Size Large
- Maximum Chest Size 46 in
- ANSI Class 2
- ANSI Type Type R, Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7Y369
- Zoro # G2580608
- Country of Origin Multiple
- Category Safety Kits
Dimensions
Size | Large |
Maximum Chest Size | 46 in |
Vest Size | L |
Minimum Chest Size | 44 in |
Details
Item | Crosswalk Safety Kit |
Includes | Vest; Floor Sign; Paddle Sign |
ANSI Class | 2 |
ANSI Type | Type R, Class 2 |
Sign Legend | School Crossing |
Sign Material | Plastic |
Vest Color | Lime |
Reflective Stripe Color | Silver |
Description
Crosswalk Safety Kit, Kit Type Crosswalk Safety Kit, Vest Size L, Sign Legend School Crossing, Includes Vest; Floor Sign; Paddle Sign, ANSI Class 2, Vest Color Lime, Maximum Chest Size 46 in, Minimum Chest Size 44 in, ANSI Type Type R, Class 2, Sign Material Plastic, Reflective Stripe Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_7X5 (U7-1225-RD_7X5)
- NMC Danger Do Not Operate Contractor Lock-Out Tag, Pk10 (LOTAG32)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- CORTINA SAFETY PRODUCTS FLEET SAFETY KIT PLS W/LITE STICKS (95-04-09)
- CORTINA SAFETY PRODUCTS Motorist Safety Kit/Triangle, 5 Piece (95-06-03)
- GOODYEAR Reversible Travel Blanket (GY3086)
- PROPAC Winter Warmup Kit, Resealable (K2096)
- PERFORMANCE TOOL DELUXE ROADSIDE EMERGENCY KIT (PTW1555)
- CORTINA SAFETY PRODUCTS Deluxe Roadside Emergency Kit with Warning Triangle, 79-Piece, Carrying Case (95-07-57)
- OIL-DRI Transportation Spill Kit, 25 Piece (L90698G)
- Zoro Select Safety Kits