Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron Sanitary Tap Cross
Mfr # 222016
Zoro # G400722196
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Cross
- Standards ASTM A888
- Overall Length 5 5/8 in
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222016
- Zoro # G400722196
- UPC # 810074081771
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 5 5/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Bend Nominal Dimensions | 3 1/4 x 3 1/4 x 2 13/16 x 2 13/16 |
Fitting Side D Outside Diameter | 2 1/2 in |
Fitting Pipe Size | 2 in x 2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Sanitary Cross, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Sanitary Tap Cross (222014)
- ZORO SELECT 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P494)
- ZORO SELECT 1/2" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025158)
- ZORO SELECT 1" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK1)
- ZORO SELECT Black Nipple, Seamless, 1x36 (793N91)
- ZORO SELECT 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-601HC)
- ANVIL 3" x 3" x 2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310054606)
- Zoro Select Black Pipe Fittings