Shop All Brass Pipe Fittings
Zoro Select
Cross, Brass, 1 1/2" Pipe Size, Class 125
Mfr # ZUSA-PF-10531
Zoro # G100425083
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Color Brown
- Pipe Size 1 1/2 in
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10531
- Zoro # G100425083
- UPC # 193005115890
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Cross, Brass, Class Class 125, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- GENOVA PRODUCTS Ells 3 in. 90* Pvc Dwv Vent (PVC 00331 1000HA)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/EPDM, FPT x FPT (BFA2040TES)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF8)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10590)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (22UL41)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (706104-04)
- Zoro Select Fittings