Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 3/4", 150,304, Thrd Heavy
Mfr # 4381033840
Zoro # G1562710
original price:
$16.79
12% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033840
- Zoro # G1562710
- UPC # 092201365460
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Item | Cross |
Description
Cross,3/4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART COPPER TEE 1X1X1/2 in. SWT (W01740D)
- SHARKBITE/CASH ACME 1x1MIP Straig Connector (U140LFA)
- GLOBAL INDUSTRIAL Filter Bypass Cap For 761217 & 761218 (716193)
- RHEEM Thermostat SPDT, 80 to 140 Temp. Range F (SP1082-003)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- ZORO SELECT Cross, 1/4", 150,304, Thrd Heavy (4381033810)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/2", BSPT (ZUSA-PF-8172)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPP, Class 150 (ZUSA-PF-8226)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- ZORO SELECT Coupling, 6", 150,304, Thrd Heavy (4381030520)
- ZORO SELECT 2" Socket Weld SS Flange (4381000650)
- Zoro Select Stainless Steel Pipe Fittings