Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 304 SS, 3/8"Pipe Size, Class 150
Mfr # ZUSA-PF-8234
Zoro # G100421283
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Fitting Connection Type Female BSPT x Female BSPT x Female BSPT x Female BSPT
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8234
- Zoro # G100421283
- UPC # 193005122539
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side D Nominal Pipe Size | 3/8 in |
Description
Cross, Stainless Steel, 304, Class Class 150, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- LEGEND VALVE 2" x 3-1/2" GALVANIZED NIPPLE (356-165)
- DELTA Delta Instit Parts Mixing Tee/Checks (063130A)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH20)
- ZORO SELECT Cross, 304 SS, 1/4"Pipe Size, Class 150 (ZUSA-PF-8233)
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- ZORO SELECT Nipple, 1 In, Thrd at One End, 6 In, 316 (T6WNF10)
- ZORO SELECT Union, 1", 150,304, Thrd Heavy (4381033650)
- ZORO SELECT Reduce Coupling, 4"x1", 150,304, Thrd (4381032680)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- Zoro Select Stainless Steel Pipe Fittings