Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 304 SS, 3 in Pipe Size, Buttweld
Mfr # 4381011820
Zoro # G900441665
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Size 3 in
- Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381011820
- Zoro # G900441665
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in x 3 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Cross, Stainless Steel, 304, For Pipe Schedule 10, 3 in, Butt Weld, 3 in, 3 in, Butt Weld, 3 in, Butt Weld, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper 90 Degree DWV Long Radius Elbow (907LT 11/2)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-BN)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- ZORO SELECT Lead Free Brass Adapter, MNPT x FNPT, 3/8" Pipe Size (706120-0606)
- ZORO SELECT Cross, 304 SS, 4 in Pipe Size, Buttweld (4381011830)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- ZORO SELECT 1/2" FNPT 304/304L SS Coupling (1000300712)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- LEGEND VALVE 1/8" x 1-1/2" 304 SS NIPPLE (304-001)
- Zoro Select Fittings