Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 2", 150,304, Thrd Heavy
Mfr # 4381033880
Zoro # G1562692
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033880
- Zoro # G1562692
- UPC # 092201365507
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Item | Cross |
Description
Cross,2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 80 (0332629401)
- ANVIL 3/4" Male NPT Forged Steel Hex Head Plug Class 6000 (0361313208)
- ZORO SELECT Half Coupling, 316 SS, 1/2", Class 150 (ZUSA-PF-7528)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT Cross, 1/4", 150,304, Thrd Heavy (4381033810)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPP, Class 150 (ZUSA-PF-8226)
- ZORO SELECT Hex Bushing, 3"x2-1/2" 150,316, Thrd Heavy (4381035280)
- ZORO SELECT Reducing Coupling, 304 SS, 1 1/2 x 1 (ZUSA-PF-8160)
- ZORO SELECT 3/4" Socket Weld SS Coupling (4307005362)
- ZORO SELECT Union, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8136)
- Zoro Select Fittings