Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 1/8", 150,304, Thrd Heavy
Mfr # 4381033800
Zoro # G1562808
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033800
- Zoro # G1562808
- UPC # 092201365422
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Cross, Stainless Steel, Class Class 150, 1/8 in, Female, NPT, 1/8 in, Female, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Victorian Finial 3-1/2 (60111)
- MOEN 8-Function 7in Diameter Showerhead with Handshower in Chrome (220C2)
- ZORO SELECT Gasket Kit, Wax Ring (22UR71)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES111)
- ZORO SELECT Cross, 3/8", 150,304, Thrd Heavy (4381033820)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP6)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT 2-1/2" MNPT SS Square Head Plug (4381037290)
- ZORO SELECT 3/4" FNPT 316/316L SS Threaded Outlet (150770350218)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017840)
- Zoro Select Fittings