Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 1/4", 150,316, Thrd Heavy
Mfr # 4381037810
Zoro # G1564862
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037810
- Zoro # G1564862
- UPC # 092201367020
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Item | Cross |
Description
Cross,1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Elbow, Lead Free, 1/2", 90 deg. (B74004LF)
- RIDGID Soil Pipe Cutter, 24-5/16 In. L (206)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- SMITH-COOPER MIP Premium Hose Bibb, NL 1/2" (4347003480)
- ZORO SELECT Street 90 deg, 1/2", 150,304, Thrd Heavy (4381033030)
- ZORO SELECT 3/4" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N034014)
- ZORO SELECT Cross, 1/8", 150,304, Thrd Heavy (4381033800)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- ZORO SELECT 2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000276)
- ZORO SELECT 3/8" x 1/4" FNPT 304 SS Reducing Coupling (2UA80)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- Zoro Select Stainless Steel Pipe Fittings