Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 1/4", 150,304, Thrd Heavy
Mfr # 4381033810
Zoro # G1562850
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033810
- Zoro # G1562850
- UPC # 092201365439
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Item | Cross |
Description
Cross,1/4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- DELTA Delta Set Screw (RP26865)
- KOHLER Sink Rack (31473-ST)
- GROHE Universal Headpart Starlight Chrome (45885000)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- ZORO SELECT Hex Coupling, 304 SS, 1/4" Pipe Size, FNPT (ZUSA-PF-7803)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307000464)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N112010)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031280)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- Zoro Select Fittings