Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 1/2", 150,304, Thrd Heavy
Mfr # 4381033830
Zoro # G1562668
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cross
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033830
- Zoro # G1562668
- UPC # 092201365453
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Cross, Stainless Steel, Class Class 150, 1/2 in, Female, NPT, 1/2 in, Female, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12639)
- ALFA LAVAL Gasket Body 3.5" Buna (17-62-3.5-U)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- ZORO SELECT 1" Socket Weld 316 SS 90 Degree Elbow (609E111SW010)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- ZORO SELECT 2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020012)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307001108)
- ZORO SELECT Hex Bushing, 316 SS, 1/4 x 1/8", BSPT (ZUSA-PF-7567)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016210)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- Zoro Select Fittings