Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 1-1/2", 150,316, Thrd Heavy
Mfr # 4381037870
Zoro # G1565039
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037870
- Zoro # G1565039
- UPC # 092201367082
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Cross, Stainless Steel, Class Class 150, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Twin Clamp, 3/8" Tube, Stacking Kit (T1006B)
- ROHL Replacement Cartridge Only To C7108N New Style Handspray (C7108/KIT)
- VIEGA Adapter (84270)
- LEGEND VALVE 3/8" GALVANIZED 90 ELBOW (352-002)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- ZORO SELECT 3" FNPT SS Coupling (4307000076)
- ZORO SELECT Pipe, Schedule 40, 1-3/64"ID, 304 SS, 4 ft L (ZUSA-PF-1652)
- ZORO SELECT 1/2" Socket Weld 304 SS Tee (2UE33)
- ZORO SELECT 1/8" FNPT 316 SS 90 Degree Elbow (609E111N018)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- PARKER 1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing (4-2 RB-SS)
- Zoro Select Fittings