Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, Shank Size 1/4"
Mfr # 66252838899
Zoro # G2476131
original price:
$2.75
9% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 1-1/8"
- Shank Size 1/4"
- Bristle Type Crimped Wire
- Bristle Trim Length 1 1/8 in
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838899
- Zoro # G2476131
- Country of Origin China
- Category Wire End Brushes
Dimensions
Trim Length | 1-1/8" |
Shank Size | 1/4" |
Bristle Trim Length | 1 1/8 in |
Overall Length | 2 1/8 in |
Wire Dia. | 0.01 in |
Brush Dia. | 2 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 1/8 in |
Details
Bristle Type | Crimped Wire |
Item | Flared End Brush |
Max. RPM | 15,000 RPM |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Item - End Brushes | End Brush |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 15,000 RPM |
Series | Gemini |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 in, Wire Dia. 0.01 in, Bristle Length 1 1/8 in, Grit Not Applicable, Overall Length 2 1/8 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hnd Held Tube Brush, .004, Brass, 3/8" dia. (05042)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254442963)
- ZORO SELECT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue (78072775336)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443010)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443029)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443028)
- WEILER Crimped Wire End Wire Brush, Carbon Steel (93452)
- Zoro Select Wire End Brushes