Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, Shank Size 1/4"
Mfr # 66252838898
Zoro # G2476509
original price:
$3.89
10% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1 1/2 in
- Bristle Type Crimped Wire
- Abrasive Shank Size 1/4 in
- Shank Size 1/4"
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838898
- Zoro # G2476509
- Country of Origin China
- Category Wire End Brushes
Dimensions
Brush Dia. | 1 1/2 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Trim Length | 1" |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Overall Length | 2 1/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Bristle Type | Crimped Wire |
Item | Flared End Brush |
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
Fill Material | Carbon Steel |
Max. RPM | 15,000 RPM |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 15,000 RPM |
Series | Gemini |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 1/8 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO (61463622387)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, PK50 (7100044453)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit (30477T)
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838897)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838887)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839119)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839118)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839095)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- OSBORN Crimped Ty End Brush, 3/8" (0003055900)
- Zoro Select Wire End Brushes