Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, Shank Size 1/4"
Mfr # 66252838897
Zoro # G2476201
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Length 1"
- Max. RPM 22,000 RPM
- Wire Dia. 0.01 in
- Shank Size 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838897
- Zoro # G2476201
- Country of Origin China
- Category Wire End Brushes
Dimensions
Trim Length | 1" |
Wire Dia. | 0.01 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1 in |
Overall Length | 2 3/4 in |
Bristle Trim Length | 1 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Max. RPM | 22,000 RPM |
Item | End Brush |
Abrasive Material | Stainless Steel |
Item - End Brushes | End Brush |
Fill Material | Stainless Steel |
Bristle Type | Crimped Wire |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.01 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, SGL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24701)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66013)
- UNITED ABRASIVES/SAIT SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack (77880)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442930)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT Crimped Wire End Brush, 1" L Trim (66252839096)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442992)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66252838722)
- WEILER Circular Flared Crimped Wire End Brush 3", .006" Stainless Steel Fill (10151)
- Zoro Select Wire End Brushes