Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, Shank Size 1/4"
Mfr # 66252838892
Zoro # G2476527
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 22,000 RPM
- Abrasive Shank Size 1/4 in
- Brush Dia. 3/4 in
- Fill Material Carbon Steel
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252838892
- Zoro # G2476527
- Country of Origin China
- Category Wire End Brushes
Dimensions
Abrasive Shank Size | 1/4 in |
Brush Dia. | 3/4 in |
Trim Length | 1" |
Bristle Trim Length | 1 in |
Wire Dia. | 0.02 in |
Shank Size | 1/4" |
Overall Length | 2 3/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Max. RPM | 22,000 RPM |
Fill Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | End Brush |
Abrasive Material | Carbon Steel |
Item - End Brushes | End Brush |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 22,000 RPM |
Series | Gemini |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-8-6MM Standard Tapered Type Mandrel for Cartridge Roll (CR-8-6MM)
- MIRKA 6 x 9 in. Mirlon Scuff Pad VF P360 Grit (MI136760)
- MARCO 3/8-24 Hex Nut (10L804303)
- WEILER 1-1/2" Coated Abrasive Shop Roll 240AO (65225)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442941)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- ZORO SELECT End Brush, Crimped, 1/2 dia., 25000 rpm (66252839043)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443018)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel (66252838838)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443332)
- Zoro Select Wire End Brushes