Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, Shank Size 1/4"
Mfr # 66252838889
Zoro # G2476490
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 1"
- Bristle Type Crimped Wire
- Shank Size 1/4"
- Overall Length 2 3/4 in
- Wire Dia. 0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252838889
- Zoro # G2476490
- Country of Origin China
- Category Wire End Brushes
Dimensions
Trim Length | 1" |
Shank Size | 1/4" |
Overall Length | 2 3/4 in |
Wire Dia. | 0.006 in |
Bristle Trim Length | 1 in |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 1/2 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
Item | End Brush |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Max. RPM | 25,000 RPM |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Series | Gemini |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1/2 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50843)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 100, PK25 (21-104-P100)
- CENTURY DRILL & TOOL Abrasive Mandrel, 3/8in Arbor, 1/4in Shank (08400)
- 3M Hookit Roloc Disc Pad Type J 82567, 3 in, 1/pk (82567)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66252838809)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel (66252838838)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- Zoro Select Wire End Brushes