Shop All Wire Cup Brushes
This Product is Discontinued
Zoro Select
Crimped Wire Cup Brush, Shank Mount (Discontinued)
Mfr # 66252838857
Zoro # G2476140
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838857
- Zoro # G2476140
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 1 3/4 in |
Trim Length | 1/2" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.006 in |
Shank Size | 1/4" |
Bristle Trim Length | 1/2 in |
Bristle Length | 1/2 in |
Shank Length | 1/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 13,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Operating Speed - Maximum | 13,000 RPM |
Series | Gemini |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 3/4 in, Wire Dia. 0.006 in, Bristle Length 1/2 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Shank Length 1/4 in, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.