Shop All Cylinder Molds
Zoro Select
Cradle Type Cylinder Carrier
Mfr # 5ZPX2
Zoro # G5601687
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 6 mo
- Accessory Type Cradle Type Cylinder Carrier
- Product Type Carrier
- Compatible Product Type Cylinder Molds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPX2
- Zoro # G5601687
- Country of Origin United States
- Category Cylinder Molds
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Cylinder Carrier (Cradle) |
Accessory Type | Cradle Type Cylinder Carrier |
Product Type | Carrier |
Compatible Product Type | Cylinder Molds |
Description
Cylinder Carrier (Cradle), Product Type Carrier, Compatible Product Type Cylinder Molds, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L30#)
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-AG5E-16)
- KIMBERLY-CLARK In-Sight Levr Dispenser (09765)
- ZORO SELECT Test cylinder Transport Rack, 6 In (5ZPX4)
- ZORO SELECT Concrete Beam Form (5DNW5)
- HUMBOLDT Test cylinder Transport Rack, 4 In (5ZPX6)
- HUMBOLDT Screwdriver Type Mold Stripper (5DPC9)
- HUMBOLDT Cylinder Mold, Dia 3 In, Height 6 In, PK80 (5DPC5)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- Zoro Select Cylinder Molds