Shop All High Performance Carbide End Mills
Zoro Select
CR End Mill, 1/32" CR, 1" Dia, Carbide
Mfr # 274-121421D
Zoro # G7687130
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Milling Diameter 0.0300"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 274-121421D
- Zoro # G7687130
- UPC # 888226265751
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.0300" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 6 in |
Neck Dia. | 1 in |
Milling Dia. | 1 in |
Neck Length | 2 1/4 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Sir Nickless Armored Cablecutr (35-782)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----OVL--70)
- DRILL AMERICA #33 HSS Heavy Duty Split Point Stub Drill Bit (D/AST33)
- ABANAKI Belt 36 In (BT2S-0036)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 6in, CEM34FXXL4TIALN (CEM34FXXL4TIALN)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-602298)
- ZORO SELECT Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 (206-001001)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- Zoro Select End Mills