Shop All CPVC Pipe Fittings
Zoro Select
CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket
Mfr # 9870-015
Zoro # G1541574
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Wye
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9870-015
- Zoro # G1541574
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Outside Diameter | 2 5/16 in |
Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
For Pipe Outside Diameter | 1 1/2 in |
Overall Length | 6 3/4 in |
Fitting Side C Outside Diameter | 2 5/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Wye, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, 2 5/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 6 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHFSS50)
- T&S BRASS Swing Nozzle, Faucet, Brass, Length 6 In (059X)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9806-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, MNPT x FNPT (9839-073)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-248)
- ZORO SELECT CPVC Coupling, Schedule 40, 2" Pipe Size, CTS Hub (2GJZ4)
- ZORO SELECT CPVC Cap, Schedule 80, 2" Pipe Size, FNPT (9848-020)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- KBI/KING BROTHERS IND TMS-0750 ADAPTER CPVC MIPT 3/4IN (4136-007SS)
- Zoro Select CPVC Pipe Fittings