Shop All CPVC Pipe Fittings
Zoro Select
CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket
Mfr # 9854-025
Zoro # G2784485
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9854-025
- Zoro # G2784485
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Outside Dia. | 7" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Bolt Hole Diameter | 11/16 in |
Overall Length | 2 1/8 in |
Bolt Circle Diameter | 5 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Flange Outside Diameter | 7 in |
Description
Van Stone Flange, Raised, 2 1/2 in Nominal Pipe Size, Socket, 7 in Flange Outside Diameter, 15/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 2 1/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Definox 7006696 Replacement Part (7006696SP)
- SLOAN Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size (1WKH9)
- ISPRING 6Stage Alkaline Reverse Osmosis System NSF Certified (RCC7AK)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x FNPT (9838-248)
- ZORO SELECT CPVC Tee, Schedule 80, 3/8" Pipe Size, FNPT x FNPT x FNPT (9805-003)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, MNPT x FNPT (9839-212)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (DE4106-005C)
- ZORO SELECT CPVC Transition Male Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub (4136-007SS)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, Socket (9851-040)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- Zoro Select Fittings