Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket
Mfr # 9857-375-005
Zoro # G4728604
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9857-375-005
- Zoro # G4728604
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
For Pipe Outside Diameter | 1/2 in |
Fitting Side A Outside Diameter | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Description
Union with Viton Seal, CPVC, Schedule 80, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 1/8 in, 1/2 in, Female, Socket, 1 1/8 in, Includes Seal No, For Pipe Outside Diameter 1/2 in, 2 1/2 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-455 IPS IN-LINE CHECK (105-445)
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP14X112)
- KOHLER Valve Kit, 25Mm Front Outlet Valve (1266659)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, FNPT x FNPT x FNPT (9805-005)
- ZORO SELECT CPVC Cap, Schedule 80, 1" Pipe Size, Socket (9847-010)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4147-020)
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA7)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub (4140-007)
- Zoro Select CPVC Pipe Fittings