Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT
Mfr # 9898-375-005
Zoro # G4744162
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9898-375-005
- Zoro # G4744162
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Outside Diameter | 1 1/8 in |
Overall Length | 2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Outside Diameter | 1 1/8 in |
For Pipe Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Union, CPVC, Schedule 80, For Pipe Schedule 80, 1/2 in, Female, NPT, 1 1/8 in, 14, 1/2 in, Female, NPT, 1 1/8 in, 14, Includes Seal No, For Pipe Outside Diameter 1/2 in, 2 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- KEENEY MFG FLAPPER 3"" RED RUBBER (K833-3)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 75psi, Bronze (1060615)
- ZORO SELECT CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT (85755)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 3/4" Pipe Size, Compression x CTS Hub (TUC-007)
- ZORO SELECT CPVC Reducing Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Hub (4106-101)
- ZORO SELECT CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT (9839-052)
- ZORO SELECT CPVC Reducing Bushing, Schedule SDR-11, 1-1/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF9)
- ZORO SELECT CPVC Coupling, Schedule 40, 2" Pipe Size, CTS Hub (2GJZ4)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 3/4" x 1/2" Pipe Size, CTS Hub (4101-101)
- Zoro Select CPVC Pipe Fittings