Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 80, 1-1/4" Pipe Size, Socket x Socket
Mfr # 9857-375-012
Zoro # G4711856
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9857-375-012
- Zoro # G4711856
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/16 in |
For Pipe Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 1/2 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Pipe Size | 1 1/4 in |
Description
Union, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, Socket, 2 1/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 3 1/2 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 3-1/2" GALVANIZED NIPPLE (356-165)
- BASIKS Ball Valve, Electric Act, PVC, 1", AC 24V (EBTB203PHB-100EPS-PV)
- PERRIN & ROWE 4" 6-Function Showerhead (U.5800APC)
- ANVIL 3" x 2-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090808)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Spigot (9856-060)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKE8)
- ZORO SELECT CPVC Tee, Schedule 80, 3/8" Pipe Size, FNPT x FNPT x FNPT (9805-003)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (9835-012)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket (9854-060)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- Zoro Select Fittings