Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT
Mfr # 9898-375-015
Zoro # G4727283
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9898-375-015
- Zoro # G4727283
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Overall Length | 2 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Description
Union, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 2 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 1-1/4 (BULK-CGF-345)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1" Pipe Size, Socket x Socket x Socket (9801-211)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Socket Hub (2GKA5)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9806-005)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1" Pipe Size, FNPT (9855-010)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot (9878-010SS)
- ZORO SELECT CPVC Elbow, 45 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4117-007)
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- Zoro Select Fittings