Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot
Mfr # 9878-007BR
Zoro # G3312547
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9878-007BR
- Zoro # G3312547
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 1/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Plastic Side Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Hex Size | 1 1/2 in |
Metal Side Nominal Pipe Size | 3/4 in |
Plastic Side Outside Diameter | 1 in |
Metal Side Outside Diameter | 1 7/16 in |
Description
Transition Adapter, 3/4 in Metal Side Nominal Pipe Size, Brass Metal Side Material, 360, Female Metal Side Gender, NPT Metal Side Type, 1 7/16 in Metal Side Outside Diameter, 14 Metal Side Pipe Threading, 3/4 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Male Plastic Side Gender, Spigot Plastic Side Type, 1 in Plastic Side Outside Diameter, Threaded Insert Material Brass, Schedule 80, For Pipe Schedule Schedule SDR 11, Includes Plug No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO 1/2 in. Expansion PEX in to X 3/4 in. D Barb Brass Straight Coupling (EPXC1234)
- GROHE Universal Pull Out Spray Super Steel (46731DC0)
- LEGEND VALVE 1" T-2000 NO LEAD BALL VALVE (101-415NL)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0412W-PK10)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, Compression (160-205)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9829-015)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket (9854-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x FNPT (9838-130)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket (9829-131)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, MNPT x FNPT (9839-249)
- Zoro Select CPVC Pipe Fittings