Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS x CTS Hub
Mfr # 4140-007
Zoro # G5167565
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Bushing
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4140-007
- Zoro # G5167565
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Overall Length | 1 5/32 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Transition Bushing, Application Non-Potable Water, Fitting Side A Connection Type IPS, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 3/4 in, Fitting Material CPVC, Fitting Side A Pipe Size 3/4 in, Maximum Operating Pressure 400 psi @ 73 Degrees F, Specific Fitting Shape Transition Bushing, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 1 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. - 4 in. IPS XL Press Ring Set for M18 FORCE LOGIC Long Throw Press Tool (49-16-2698)
- B & K VLV BOILER DRAIN MIP 3/4 (102-004NL)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In (8290B048)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19193)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1/2" Pipe Size, IPS x CTS Hub (4140-005)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA1)
- ZORO SELECT CPVC Van Stone Flange, Schedule 80, 3" Pipe Size, Socket (9854-030)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x FNPT Brass (164-313NL)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass (164-305NL)
- Zoro Select CPVC Pipe Fittings