Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub
Mfr # 4140-007
Zoro # G3417976
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Bushing
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4140-007
- Zoro # G3417976
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 5/32 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Transition Bushing, Application Non-Potable Water, Fitting Side A Connection Type IPS Spigot, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 3/4 in, Fitting Material CPVC, Fitting Side A Pipe Size 3/4 in, Maximum Operating Pressure 170 psi @ 73 Degrees F, Specific Fitting Shape Transition Bushing, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 1 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- T&S BRASS Pre Rinse Unit Deck (B-0113)
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, MNPT x FNPT (9839-073)
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub (TUF-007)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 3" Pipe Size, Spigot x Socket (9837-422)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x FNPT (9838-131)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT CPVC Bushing, Schedule 80, 6" x 3" Pipe Size, Spigot x Socket (9837-530)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket (9829-131)
- Zoro Select CPVC Pipe Fittings