Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/4" Pipe Size, IPS x CTS Hub
Mfr # 4140-012
Zoro # G5157887
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4140-012
- Zoro # G5157887
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Outside Diameter | 1 13/16 in |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Description
Transition Bushing, Application Non-Potable Water, Fitting Side A Connection Type IPS, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material CPVC, Fitting Side A Pipe Size 1 1/4 in, Maximum Operating Pressure 400 psi @ 73 Degrees F, Specific Fitting Shape Transition Bushing, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 1 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, Steel (HT16)
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- LEGRIS Push-to-Connect Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1/2" Pipe Size, Socket x Socket x Socket (9801-209)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, Socket x Socket (9817-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 2" Pipe Size, Spigot x Socket (9837-420)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot (9856-040)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- Zoro Select Fittings