Shop All CPVC Pipe Fittings
Zoro Select
CPVC Threaded CPVC Union, Schedule 80, 2-1/2" Pipe Size, FNPT x FNPT
Mfr # 858-025C
Zoro # G3728740
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 858-025C
- Zoro # G3728740
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Overall Length | 4 3/8 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Details
Item | Threaded CPVC Union |
Pipe Fitting Material | CPVC |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | FNPT x FNPT |
Standards | ASTM F 439 W/ ASTM F 441 PIPE |
Color | Gray |
Compliance | ANSI/NSF Standard 61, ANNEX G, AB1953 |
Max. Temp. | 200 Degrees F |
Max. Pressure | 235 psi @ 73 Degrees F |
Fitting Shape | Union |
Fitting Side B Type | FPT |
Fitting Side A Type | FPT |
Description
Union, CPVC, 2 1/2 in, FPT, 2 1/2 in, FPT, 4 3/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr. (0497300.020)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1400HA)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket (9801-005)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2" x 1-1/2" Pipe Size, Socket (9829-251)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, MNPT x FNPT (9839-251)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/8" Pipe Size, FNPT (9830-003)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 1/2" Pipe Size, Socket (9829-130)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- GENOVA UNION SCH40 CPVC 3/4 in. SXS (514-14-34-34B)
- Zoro Select CPVC Pipe Fittings