Shop All CPVC Pipe Fittings
This Product is Discontinued
Zoro Select
CPVC Tee, Schedule SDR-11, 1/2" Pipe Size, Hub (Discontinued)
Mfr # 51405B
Zoro # G2267688
This Product is Discontinued
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51405B
- Zoro # G2267688
- UPC # 038561514056
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 51/64" |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Item | Tee |
Pipe Fitting Material | CPVC |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Plastic |
Fitting Schedule/Class | Schedule SDR-11 |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | Hub |
Pipe Fitting Schedule/Class | Schedule SDR-11 |
Number of Holes | 3 |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Socket |
Schedule | SDR 11 |
Fitting Shape | Tee |
Fitting Side A Type | Socket |
Fitting Side B Type | Socket |
Fitting Side C Type | Socket |
Description
Tee, CPVC, SDR 11, 1/2 in, Socket, 1/2 in, Socket, 1/2 in, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.