Shop All CPVC Pipe Fittings
Zoro Select
CPVC Tee, Schedule SDR-11, 1/2" Pipe Size, CTS Hub
Mfr # 2GKE3
Zoro # G2893502
product price: $0.79
/ea
Not eligible for select promotions
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2GKE3
- Zoro # G2893502
- UPC # 190735929506
- Country of Origin Multiple
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Socket Depth | 51/100 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Overall Length | 2 15/16 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in x 1/2 in |
Description
Tee, CTS, Precleaned Cleaned and Bagged, Application Non-Potable Water, Fitting Side A Connection Type CTS Hub, Fitting Side B Connection Type CTS Hub, Fitting Side C Connection Type CTS Hub, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material CPVC, Includes Center Stop Ridge Center Stop, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 2)
- ZORO SELECT 2" MNPT x FNPT 316 SS Street Elbow (60SE113N020)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- LEGEND VALVE 1-1/4" PEX PLUG (460-406NL)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4197-005)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9808-007)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT (9852-020)
- ZORO SELECT CPVC Tee, Schedule 80, 4" Pipe Size, Socket x Socket x Socket (9801-040)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (SNC-0500-B)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4147-020)
- Zoro Select CPVC Pipe Fittings