Shop All CPVC Pipe Fittings
Zoro Select
CPVC Tee, Schedule SDR-11, 1" Pipe Size, CTS Hub
Mfr # 4101-010
Zoro # G3496254
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4101-010
- Zoro # G3496254
- UPC # 00011651990206
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side C Outside Diameter | 1 3/8 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 3 3/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side C Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in x 1 in |
Fitting Copper Tube Size | 1 in |
Description
CTS Tee, Application Non-Potable Water, Fitting Side A Connection Type CTS Hub, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material CPVC, Includes Center Stop Ridge Center Stop, Specific Fitting Shape Tee, Maximum Operating Temperature 180 Degrees F, Standards ASTM D2846, NSF 14, NSF 61, Color Tan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/8 in (216P-6-2)
- WATTS Float Valve, 1/2 In, Bronze, Pipe Mount (ST500)
- ARROWHEAD BRASS 456-04LF 4 in. Hydrant Faucet (AR577035)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4129-010)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT (9898-375-020)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4101-005)
- ZORO SELECT CPVC Tee, Schedule 80, 2" Pipe Size, Socket x Socket x Socket (9801-020)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9819-010)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT (DE4107-005CG)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9807-007)
- Zoro Select CPVC Pipe Fittings