Shop All CPVC Pipe Fittings
Zoro Select
CPVC Tee, Schedule 80, 2-1/2" Pipe Size, Socket x Socket x Socket
Mfr # 9801-025
Zoro # G2861686
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9801-025
- Zoro # G2861686
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side C Outside Diameter | 3 1/2 in |
Pipe Size | 2 1/2 in |
For Pipe Outside Diameter | 2 1/2 in |
Overall Length | 6 5/8 in |
Description
Tee, CPVC, Schedule 80, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 3 1/2 in, 2 1/2 in, Female, Socket, 3 1/2 in, 2 1/2 in, Female, Socket, 3 1/2 in, Includes Seal No, For Pipe Outside Diameter 2 1/2 in, 6 5/8 in Overall Length, 420 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 175 PSI (810sGK-15-NPT-m/-15/-FKM 175 PSI)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- VIAIR Hi-Temp Rated Safety Valve, 1/4"M, NPT, 205 (92205)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 1/2" x 1/2" Pipe Size, CTS Hub (4101-094)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1" Pipe Size, MNPT x Socket (9836-010)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, CTS Hub (2GJZ1)
- ZORO SELECT CPVC Female Connector, Schedule 80, 2" Pipe Size, FNPT x Socket (835-020CBR)
- ZORO SELECT CPVC Tee, Schedule 80, 4" Pipe Size, Socket x Socket x Socket (9801-040)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, FNPT (9852-040)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS x CTS Hub (4140-015)
- Zoro Select Fittings