Shop All CPVC Pipe Fittings
Zoro Select
CPVC Tee, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub
Mfr # 4101-015
Zoro # G2900222
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4101-015
- Zoro # G2900222
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 4 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side B Copper Tube Size | 5 1/2 in |
Fitting Side C Copper Tube Size | 5 1/2 in |
Fitting Side A Copper Tube Size | 5 1/2 in |
Copper Tube Size | 5 1/2 in x 5 1/2 in x 5 1/2 in |
Fitting Copper Tube Size | 5 1/2 in |
Description
CTS Tee, Application Non-Potable Water, Fitting Side A Connection Type CTS Hub, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 5 1/2 in, Fitting Side B Copper Tube Size 5 1/2 in, Fitting Side C Copper Tube Size 5 1/2 in, Fitting Material CPVC, Includes Center Stop Ridge Center Stop, Specific Fitting Shape Tee, Maximum Operating Temperature 180 Degrees F, Standards ASTM D2846, NSF 14, NSF 61, Color Tan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNP2)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- ZORO SELECT 3/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (462-001)
- DELTA Trillian: Wall Mount Tub Filler Trim (T5743-SS-PR-WL)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4197-010)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket (9851-060)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1/2" Pipe Size, MNPT (9850-005)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9819-007)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged (9853-020)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4101-012)
- ZORO SELECT CPVC Elbow, 90 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKD1)
- Zoro Select Fittings